Motion
FG9S0700YEL

Rubbermaid
FG9S0700YEL

Soft Safety Sign, Wet Floor Caution, Eng/Sp/Fr
Mi Item #03871104
MFR #FG9S0700YEL
Price$132.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9S0700YEL

Soft Safety Sign, Wet Floor Caution, Eng/Sp/Fr
Mi Item #03871104
MFR #FG9S0700YEL

Mfr description
FG9S0700YEL FOLDING SAFETY CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.40/each

Specifications

Dimensions

  • Cone Height
    20 in
  • Height
    20 in
  • Width
    18-1/2 in

Details

  • Collapsible Or Rigid Cone
    Collapsible Cone
  • Cone Color
    Yellow
  • Cone Material
    Fabric, Steel
  • Includes
    Tape
  • Material
    Nylon
  • Message
    Caution
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    Message
  • Standards Met
    ANSI compliant / OSHA compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)