Motion
FG9S0725YEL

Rubbermaid
FG9S0725YEL

Folding Wet Floor Safety Cone, Intl, Ylw
Mi Item #03871105
MFR #FG9S0725YEL
Price$140.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9S0725YEL

Folding Wet Floor Safety Cone, Intl, Ylw
Mi Item #03871105
MFR #FG9S0725YEL

Mfr description
FG9S0725YEL FOLDING SAFETY CONE INTL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.28/each

Specifications

Dimensions

  • Cone Height
    20 in

Details

  • Collapsible Or Rigid Cone
    Collapsible Cone
  • Cone Color
    Yellow
  • Cone Material
    Fabric, Steel
  • Includes
    Tape
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    None
  • Standards Met
    EC.1.10, EC.1.20, EC.4.10, OSHA 1910.145(c)(2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)