Motion
FG9S1100YEL

Rubbermaid
FG9S1100YEL

Portable Mobile Safety Barrier, Plastic, 13 ft. x 40 in, Yellow
MI ITEM #03871109
MFR #FG9S1100YEL
Price$1,535.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9S1100YEL

Portable Mobile Safety Barrier, Plastic, 13 ft. x 40 in, Yellow
MI ITEM #03871109
MFR #FG9S1100YEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,535.52/each

Specifications

Dimensions

  • Expanded Height
    40 in
  • Expanded Length
    13 ft
  • Folded Height
    40 in
  • Folded Length
    2 ft
  • Width
    1 in

Details

  • Color
    Yellow
  • Product Type
    Folding Gates & Barricades
  • Type
    Mobile Barrier
  • Usage Type
    Portable

Overview

Mfr description
FG9S1100YEL MOBILE BARRIER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought