Motion
FG9S1600YEL

Rubbermaid
FG9S1600YEL

Safety or Facility Sign or Label - Application: Restroom & Janitorial, Message: CLOSED FOR CLEANING, 13 in High, 25 in Wide
Mi Item #03871111
MFR #FG9S1600YEL
Price$176.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9S1600YEL

Safety or Facility Sign or Label - Application: Restroom & Janitorial, Message: CLOSED FOR CLEANING, 13 in High, 25 in Wide
Mi Item #03871111
MFR #FG9S1600YEL

Mfr description
FG9S1600YEL SAFETY SIGN - CLOSED FOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.72/each

Specifications

Dimensions

  • Height
    13 in
  • Overall Length
    13 in
  • Width
    25 in

Details

  • Application
    Restroom & Janitorial
  • Color
    Black on Yellow
  • Language
    English, French, Spanish
  • Message
    CLOSED FOR CLEANING
  • Message Or Symbol
    Message Only
  • Message Subject
    Cleaning Instructions
  • Mounting
    Hanging or Ceiling
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • UPC_NO
    086876166606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)