Motion
FG9T1800BLA

Rubbermaid
FG9T1800BLA

Tilt Truck, Light-Duty, 1 cu. yd., 600 lb.
MI ITEM #03871151
MFR #FG9T1800BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T1800BLA

Tilt Truck, Light-Duty, 1 cu. yd., 600 lb.
MI ITEM #03871151
MFR #FG9T1800BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9T1800BLA 1 CU YD SERVICE TRUCK 600 LB

Specifications

  • Hopper Capacity
    600 lb
  • Construction Process
    Rotational Molded
  • Wheeled Or Stationary
    Wheeled
  • Hopper Body Material
    Plastic
  • Color
    Black
  • Hopper Height
    43-3/4 in
  • Hopper Length
    72-1/4 in
  • Hopper Width
    33-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought