Specifications
Dimensions
- Pail/Bucket Height9 in
- Pail/Bucket Length66-7/8 in
- Pail/Bucket Width34-1/2 in
Details
- ColorBlack
- For Use WithTilt Truck
- Pail Bucket ShapeRectangular
- Product TypesLid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)