Motion
FG9T7200 BLA

Rubbermaid
FG9T7200 BLA

Cleaning Cart - Black, 21.80 in Wide
Mi Item #03871190
MFR #FG9T7200 BLA
Price$835.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T7200 BLA

Cleaning Cart - Black, 21.80 in Wide
Mi Item #03871190
MFR #FG9T7200 BLA

Mfr description
FG9T7200BLA HI CAP JANITOR CART
  • 5 cu. ft. of storage space and 20% more waste capacity than 6173.
  • Features Lock 'N Go bucket attachment.
  • Rubber Tool Grips hold handles upright.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$835.28/each

Specifications

Dimensions

  • Height
    38.40 in
  • Length
    49.80 in
  • Width
    21.80 in

Details

  • Cart Frame Material
    Aluminum/Polypropylene
  • Color
    Black
  • Instruction Manual
  • Manufacturer Product Page
  • Number Of Cart Casters
    2
  • Number Of Cart Shelves
    2
  • Number Of Cart Wheels
    2
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)