Motion
FG9T7500 BLA

Rubbermaid
FG9T7500 BLA

Janitorial Cleaning Cart with Doors and Hood - High-Security - Black, 22 in Wide
Mi Item #03871194
MFR #FG9T7500 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T7500 BLA

Janitorial Cleaning Cart with Doors and Hood - High-Security - Black, 22 in Wide
Mi Item #03871194
MFR #FG9T7500 BLA

Mfr description
FG9T7500BLA HI SECURITY JANITOR CART
  • 7.25-cubic foot storage capacity offers 40% more space than traditional carts so user spends less time retrieving supplies and more time completing the task at hand
  • Preassembled locking security hood speeds up assembly and ensures all products will be secure.
  • Secure cabinet doors keep cleaning supplies concealed from view and locked up when carts are unattended.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    53-1/2 in
  • Length
    48-1/4 in
  • Width
    22 in

Details

  • Cart Frame Material
    Aluminum/Polypropylene
  • Color
    Black
  • Number Of Cart Casters
    2
  • Number Of Cart Wheels
    2
  • Number Of Lockable Drawers On Cart
    1
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)