Motion
FG9T7700 BLA

Rubbermaid
FG9T7700 BLA

Cleaning Cart - Black, 22 in Wide
Mi Item #03871196
MFR #FG9T7700 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T7700 BLA

Cleaning Cart - Black, 22 in Wide
Mi Item #03871196
MFR #FG9T7700 BLA

Mfr description
FG9T7700BLA COMP TURNDWN HSEKPING CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    44 in
  • Length
    38-1/4 in
  • Width
    22 in

Details

  • Cart Frame Material
    Aluminum/Polypropylene
  • Color
    Black
  • Number Of Cart Casters
    2
  • Number Of Cart Wheels
    2
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)