Specifications
Dimensions
- Pail/Bucket Height8-1/2 in
- Pail/Bucket Length7-1/2 in
- Pail/Bucket Width9-1/4 in
Details
- Pail Bucket ShapeRectangular
- Pail/Bucket Capacity5 qt (US)
- Product TypesPail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)