Motion
FG9T9200 BLA

Rubbermaid
FG9T9200 BLA

Cleaning Cart - Black, 22 in Wide
MI ITEM #03871212
MFR #FG9T9200 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T9200 BLA

Cleaning Cart - Black, 22 in Wide
MI ITEM #03871212
MFR #FG9T9200 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    44 in
  • Length
    51-3/4 in
  • Width
    22 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Number Of Cart Casters
    2
  • Number Of Cart Wheels
    2
  • Product Types
    Cleaning Cart

Overview

Mfr description
FG9T9200BLA TRIPLE BAG CLEANING CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought