Motion
FG9W0200 BLA

Rubbermaid
FG9W0200 BLA

Landmark Garbage Receptacle - Square, 35 gal, Black, 24 in Wide, 31 in High, 24 in Long
MI ITEM #03871326
MFR #FG9W0200 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W0200 BLA

Landmark Garbage Receptacle - Square, 35 gal, Black, 24 in Wide, 31 in High, 24 in Long
MI ITEM #03871326
MFR #FG9W0200 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9W0200BLA POP FUNNEL TOP

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    35 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Black
  • Ada Compliance
    ADA Compliant
  • Height
    31 in
  • Length
    24 in
  • Width
    24 in
  • Meets Industry Standards By
    UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought