Specifications
Dimensions
- Height43 in
- Length24 in
- Width24 in
Details
- Ada ComplianceADA Compliant
- Capacity35 gal (US)
- Color FinishBlack
- Meets Industry Standards ByUV
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Wheeled Or StationaryStationary