1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG9W1188 GRAY
Brute® Garbage Receptacle - Rectangular, 95 gal, Gray, 27.3 in Wide, 45.6 in High, 35.4 in Long
MI ITEM #
03871333
MFR #
FG9W1188 GRAY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Rubbermaid FG9W1188 GRAY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG9W1188 GRAY
Brute® Garbage Receptacle - Rectangular, 95 gal, Gray, 27.3 in Wide, 45.6 in High, 35.4 in Long
MI ITEM #
03871333
MFR #
FG9W1188 GRAY
Mfr description
FG9W1188GRAY 95 GAL. ROLLOUT SECURE DOC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
45.6 in
Length
35.4 in
Width
27.3 in
Details
Capacity
95 gal (US)
Color Finish
Gray
Meets Industry Standards By
HIPAA
Receptacle Type
Garbage Receptacle
Shape
Rectangular
Wheeled Or Stationary
Wheeled
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items