Motion
FG9W1500LGRAY

Rubbermaid
FG9W1500LGRAY

Brute® Garbage Receptacle - Polyethylene, Rectangular, 23 gal, Gray, 11 in Wide, 31 in High, 20 in Long
MI ITEM #03871338
MFR #FG9W1500LGRAY
Price$660.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W1500LGRAY

Brute® Garbage Receptacle - Polyethylene, Rectangular, 23 gal, Gray, 11 in Wide, 31 in High, 20 in Long
MI ITEM #03871338
MFR #FG9W1500LGRAY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$660.60/each

Specifications

Dimensions

  • Height
    31 in
  • Length
    20 in
  • Width
    11 in

Details

  • Capacity
    23 gal (US)
  • Color Finish
    Gray
  • Material
    Polyethylene
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG9W1500LGRAY SLIM JIM CONT W/CONF DOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought