Motion
FG9W2100GRAY

Rubbermaid
FG9W2100GRAY

Brute® Garbage Receptacle - Medium Density Polyethylene, Rectangular, 65 gal, Gray, 25.3 in Wide, 41.8 in High, 32.3 in Long
MI ITEM #03871343
MFR #FG9W2100GRAY
Price$417.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W2100GRAY

Brute® Garbage Receptacle - Medium Density Polyethylene, Rectangular, 65 gal, Gray, 25.3 in Wide, 41.8 in High, 32.3 in Long
MI ITEM #03871343
MFR #FG9W2100GRAY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$417.45/each

Specifications

Dimensions

  • Height
    41.8 in
  • Length
    32.3 in
  • Width
    25.3 in

Details

  • Capacity
    65 gal (US)
  • Color Finish
    Gray
  • Material
    Medium Density Polyethylene
  • Meets Industry Standards By
    UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Wheeled

Overview

Mfr description
FG9W2100GRAY 65 GAL. ROLLOUT WASTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought