Motion
FG9W2173 BLUE

Rubbermaid
FG9W2173 BLUE

Garbage Receptacle - Medium Density Polyethylene, Rectangular, 65 gal, Blue, 25.3 in Wide, 41.8 in High, 32.3 in Long
MI ITEM #03871344
MFR #FG9W2173 BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W2173 BLUE

Garbage Receptacle - Medium Density Polyethylene, Rectangular, 65 gal, Blue, 25.3 in Wide, 41.8 in High, 32.3 in Long
MI ITEM #03871344
MFR #FG9W2173 BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9W2173BLUE BRUTE ROLLOUT CONTR 65 GAL

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Capacity
    65 gal (US)
  • Wheeled Or Stationary
    Wheeled
  • Color Finish
    Blue
  • Material
    Medium Density Polyethylene
  • Height
    41.8 in
  • Length
    32.3 in
  • Width
    25.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text