Motion
FG9W2200GRAY

Rubbermaid
FG9W2200GRAY

Brute® Garbage Receptacle - Medium Density Polyethylene, Rectangular, 95 gal, Gray, 27.3 in Wide, 45.6 in High, 35.4 in Long
Mi Item #03871345
MFR #FG9W2200GRAY
Price$689.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W2200GRAY

Brute® Garbage Receptacle - Medium Density Polyethylene, Rectangular, 95 gal, Gray, 27.3 in Wide, 45.6 in High, 35.4 in Long
Mi Item #03871345
MFR #FG9W2200GRAY

Mfr description
FG9W2200GRAY 95 GAL. ROLLOUT WASTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$689.45/each

Specifications

Dimensions

  • Height
    45.6 in
  • Length
    35.4 in
  • Width
    27.3 in

Details

  • Capacity
    95 gal (US)
  • Color Finish
    Gray
  • Material
    Medium Density Polyethylene
  • Meets Industry Standards By
    UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)