Specifications
Dimensions
- Height45.6 in
- Length35.4 in
- Width27.3 in
Details
- Capacity95 gal (US)
- Color FinishBlue
- MaterialMedium Density Polyethylene
- Receptacle TypeGarbage Receptacle
- ShapeRectangular
- Wheeled Or StationaryWheeled
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)