Specifications
Dimensions
- Height24-7/8 in
- Length23-1/8 in
- Width11 in
Details
- Capacity15-7/8 gal (US)
- Color FinishGray
- Meets Industry Standards ByHIPAA
- Receptacle TypeGarbage Receptacle
- ShapeRectangular
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)