Motion
FG9W2700 BLUE

Rubbermaid
FG9W2700 BLUE

Brute® Garbage Receptacle - High Density Polyethylene, Rectangular, 50 gal, Blue, 23-3/8 in Wide, 36-1/2 in High, 28-1/2 in Long
MI ITEM #03871350
MFR #FG9W2700 BLUE
Price$299.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W2700 BLUE

Brute® Garbage Receptacle - High Density Polyethylene, Rectangular, 50 gal, Blue, 23-3/8 in Wide, 36-1/2 in High, 28-1/2 in Long
MI ITEM #03871350
MFR #FG9W2700 BLUE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$299.88/each

Specifications

Dimensions

  • Height
    36-1/2 in
  • Length
    28-1/2 in
  • Width
    23-3/8 in

Details

  • Capacity
    50 gal (US)
  • Color Finish
    Blue
  • Material
    High Density Polyethylene
  • Meets Industry Standards By
    UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Wheeled

Overview

Mfr description
FG9W2700BLUE 50 GAL. BRUTE ROLLOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought