Specifications
Dimensions
- Height38-3/8 in
- Width13 in
Details
- Color FinishBlack
- Product TypesCigarette/Ash Receptacle
- Receptacle MaterialGalvanised Steel/Polyethylene
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)