Specifications
Dimensions
- Height18 in
- Width11-5/8 in
Details
- Color FinishBlack
- Product TypesCigarette/Ash Receptacle
- ShapeRound
- Snuff Target MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)