Motion
FG9W3300BLA

Rubbermaid
FG9W3300BLA

Cigarette/Ash Receptacle -
Mi Item #03871359
MFR #FG9W3300BLA
Price$845.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W3300BLA

Cigarette/Ash Receptacle -
Mi Item #03871359
MFR #FG9W3300BLA

Mfr description
FG9W3300BLA INFINITY TRADL SMK REC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$845.40/each

Specifications

Dimensions

  • Height
    39 in
  • Width
    13 in

Details

  • Color Finish
    Black
  • Product Types
    Cigarette/Ash Receptacle
  • Shape
    Round
  • Snuff Target Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)