Specifications
Dimensions
- Diameter13 in
- Height39 in
Details
- Ash Receptacle Capacity4.1 gal (US)
- Color FinishAntique Pewter
- Product TypesCigarette/Ash Receptacle
- Receptacle MaterialMetal
- ShapeRound
- Snuff Target MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)