Motion
FG9W3400BLA

Rubbermaid
FG9W3400BLA

Cigarette/Ash Receptacle -
MI ITEM #03871363
MFR #FG9W3400BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W3400BLA

Cigarette/Ash Receptacle -
MI ITEM #03871363
MFR #FG9W3400BLA

Mfr description
FG9W3400BLA INFINITY ULTRA HIGH SMK REC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    41-1/2 in
  • Width
    15-1/2 in

Details

  • Color Finish
    Black
  • Product Types
    Cigarette/Ash Receptacle
  • Shape
    Round
  • Snuff Target Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)