Specifications
Dimensions
- Height41-1/2 in
- Width15-1/2 in
Details
- Ash Receptacle Capacity6.7 gal (US)
- Color FinishAntique Pewter
- Product TypesCigarette/Ash Receptacle
- ShapeRound
- Snuff Target MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)