Specifications
Dimensions
- Height42-1/2 in
- Length52-1/2 in
- Width27-1/2 in
Details
- ColorBlack
- Number Of Cart Casters1
- Number Of Cart Wheels2
- Product TypesCleaning Cart
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)