Motion
FG9W8700 YEL

Rubbermaid
FG9W8700 YEL

Caddy - Yellow, 26-1/2 in Wide
MI ITEM #03871420
MFR #FG9W8700 YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9W8700 YEL

Caddy - Yellow, 26-1/2 in Wide
MI ITEM #03871420
MFR #FG9W8700 YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9W8700YEL BRUTE RIM CADDY - FITS 44

Specifications

  • Product Types
    Caddy
  • Color
    Yellow
  • Width
    26-1/2 in
  • Length
    32-1/2 in
  • Height
    26-1/2 in
  • Caddy Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought