Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGA11206GR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Green
MI ITEM #03871426
MFR #FGA11206GR00

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FGA11206GR00 WEB FOOT MEDIUM GREEN 1BAND

Specifications

  • Mop Type
    Finish Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Band Option
    Fantail
  • Mop Head Color
    Green
  • Mop Head Band Color
    Green
  • Mop Head Band Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought