Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGA25106OR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Orange
MI ITEM #03871459
MFR #FGA25106OR00

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FGA25106OR00 WEB FOOT SHRINKLESS SMALL

Specifications

  • Mop Type
    Finish Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Band Option
    Band
  • Mop Head Color
    Orange
  • Mop Head Band Color
    Yellow
  • Mop Head Band Size
    5 in
  • Ply
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text