Motion
FGA25206WH00

Rubbermaid
FGA25206WH00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: White
Mi Item #03871461
MFR #FGA25206WH00
Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGA25206WH00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: White
Mi Item #03871461
MFR #FGA25206WH00

Mfr description
FGA25206WH00 WEB FOOT SHRINKLESS MEDIUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.78/each

Specifications

Dimensions

  • Mop Head Band Size
    5 in

Details

  • Mop Head Band Color
    Green
  • Mop Head Band Option
    Band
  • Mop Head Color
    White
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)