Motion
FGA25306OR00

Rubbermaid
FGA25306OR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Orange
Mi Item #03871467
MFR #FGA25306OR00
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGA25306OR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Orange
Mi Item #03871467
MFR #FGA25306OR00

Mfr description
FGA25306OR00 WEB FOOT SHRINKLESS LARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Mop Head Band Size
    5 in

Details

  • Mop Head Band Color
    Red
  • Mop Head Band Option
    Band
  • Mop Head Color
    Orange
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)