Motion
FGC15206BL00

Rubbermaid
FGC15206BL00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Blue
Mi Item #03871489
MFR #FGC15206BL00
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGC15206BL00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Blue
Mi Item #03871489
MFR #FGC15206BL00

Mfr description
FGC15206BL00 SWINGER LOOP MEDIUM BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Mop Head Band Size
    5 in

Details

  • Mop Head Band Color
    Green
  • Mop Head Band Option
    Band
  • Mop Head Color
    Blue
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)