Motion
FGC15306GR00

Rubbermaid
FGC15306GR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Green
MI ITEM #03871490
MFR #FGC15306GR00
List Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGC15306GR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Green
MI ITEM #03871490
MFR #FGC15306GR00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.73/each for your price

Overview

Mfr description
FGC15306GR00 SWINGER LOOP LARGE GREEN

Specifications

  • Mop Type
    Finish Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Band Option
    Band
  • Mop Head Color
    Green
  • Mop Head Band Color
    Red
  • Mop Head Band Size
    5 in
  • Ply
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought