Overview
Mfr description
FGC21206WH00 SWINGER LOOP SHRNKL MEDIUM
Specifications
- Mop TypeFinish Mop
- Mop Head TypeLooped End
- Mop Head MaterialCotton, Synthetic Yarn
- Mop Head Band OptionBand
- Mop Head ColorWhite
- Mop Head Band ColorGreen
- Mop Head Band Size1 in
- Ply4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data