Overview
Mfr description
FGC25106BL00 SWINGER LOOP SHRNKL SMALL
Specifications
- Mop TypeFinish Mop
- Mop Head TypeLooped End
- Mop Head MaterialCotton, Synthetic Yarn
- Mop Head Band OptionBand
- Mop Head ColorBlue
- Mop Head Band ColorYellow
- Mop Head Band Size5 in
- Ply4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data