Motion
FGD15206WH00

Rubbermaid
FGD15206WH00

Finish Mop Head - Looped End, Cotton Material, Color: White
MI ITEM #03871598
MFR #FGD15206WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGD15206WH00

Finish Mop Head - Looped End, Cotton Material, Color: White
MI ITEM #03871598
MFR #FGD15206WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGD15206WH00 SUPER STITCH COTTON MEDIUM

Specifications

  • Mop Type
    Finish Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton
  • Mop Head Band Option
    Band
  • Mop Head Color
    White
  • Mop Head Band Color
    Green
  • Mop Head Band Size
    5 in
  • Ply
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought