Motion
FGD21306RD00

Rubbermaid
FGD21306RD00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Red
MI ITEM #03871608
MFR #FGD21306RD00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGD21306RD00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Red
MI ITEM #03871608
MFR #FGD21306RD00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGD21306RD00 SUPER STITCH BLEND LARGE

Specifications

  • Mop Type
    Finish Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Band Option
    Band
  • Mop Head Color
    Red
  • Mop Head Band Color
    Red
  • Mop Head Band Size
    1 in
  • Ply
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text