Motion
FGD21306BL00

Rubbermaid
FGD21306BL00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Blue
Mi Item #03871610
MFR #FGD21306BL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGD21306BL00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Blue
Mi Item #03871610
MFR #FGD21306BL00

Mfr description
FGD21306BL00 SUPER STITCH BLEND LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mop Head Band Size
    1 in

Details

  • Mop Head Band Color
    Red
  • Mop Head Band Option
    Band
  • Mop Head Color
    Blue
  • Mop Head Material
    Cotton, Synthetic Yarn
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)