Motion
FGD41306WH00

Rubbermaid
FGD41306WH00

Finish Mop Head - Looped End, Rayon Material, Color: White
Mi Item #03871625
MFR #FGD41306WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGD41306WH00

Finish Mop Head - Looped End, Rayon Material, Color: White
Mi Item #03871625
MFR #FGD41306WH00

Mfr description
FGD41306WH00 SUPER STITCH RAYON LARGE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mop Head Band Size
    1 in

Details

  • Mop Head Band Color
    Red
  • Mop Head Band Option
    Band
  • Mop Head Color
    White
  • Mop Head Material
    Rayon
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)