Overview
Mfr description
FGD45206WH00 SUPER STITCH RAYON 5 MED
Specifications
- Mop TypeFinish Mop
- Mop Head TypeLooped End
- Mop Head MaterialRayon
- Mop Head Band OptionBand
- Mop Head ColorWhite
- Mop Head Band ColorGreen
- Mop Head Band Size5 in
- Ply4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data