Motion
FGE05200 WH00

Rubbermaid
FGE05200 WH00

Dust Mop - Material: Post Consumer Rayon/Polyester, Color: White, 5 in Wide
MI ITEM #03871636
MFR #FGE05200 WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGE05200 WH00

Dust Mop - Material: Post Consumer Rayon/Polyester, Color: White, 5 in Wide
MI ITEM #03871636
MFR #FGE05200 WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    18 in
  • Dust Mop Dust Mop Head Width
    5 in

Details

  • Dust Mop Dust Mop Head Material
    Post Consumer Rayon/Polyester
  • Dust Mop Mop Head Color
    White
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Product Type
    Dust Mop

Overview

Mfr description
FGE05200WH00 FLOOR FINISH MOP 18 WHT/BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought