Motion
FGE13800WH00

Rubbermaid
FGE13800WH00

Finish Mop Head - Looped End, Cotton Material, Color: White
MI ITEM #03871638
MFR #FGE13800WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGE13800WH00

Finish Mop Head - Looped End, Cotton Material, Color: White
MI ITEM #03871638
MFR #FGE13800WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGE13800WH00 ALL PRO COTTON 24 OZ WHITE

Specifications

  • Mop Type
    Finish Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton
  • Mop Head Band Option
    Band
  • Approximate Head Weight
    24 oz
  • Mop Head Color
    White
  • Mop Head Band Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text