Motion
FGE43800WH00

Rubbermaid
FGE43800WH00

Finish Mop Head - Looped End, Rayon Material, Color: White
MI ITEM #03871645
MFR #FGE43800WH00
Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGE43800WH00

Finish Mop Head - Looped End, Rayon Material, Color: White
MI ITEM #03871645
MFR #FGE43800WH00

Mfr description
FGE43800WH00 ALL PRO RAYON 24 OZ WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.20/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz

Details

  • Mop Head Band Color
    Blue
  • Mop Head Band Option
    Band
  • Mop Head Color
    White
  • Mop Head Material
    Rayon
  • Mop Head Type
    Looped End
  • Mop Type
    Finish Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)