Rubbermaid FGF13200BL00
Rubbermaid
FGF13200BL00
Deck Mop Head - Cut End, Synthetic Yarn Material, Color: Blue
MI ITEM #03871656
MFR #FGF13200BL00
Quote Required
This product requires a Quote Request
Rubbermaid
FGF13200BL00
Deck Mop Head - Cut End, Synthetic Yarn Material, Color: Blue
MI ITEM #03871656
MFR #FGF13200BL00
Rubbermaid FGF13200BL00
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF13200BL00

Deck Mop Head - Cut End, Synthetic Yarn Material, Color: Blue
MI ITEM #03871656
MFR #FGF13200BL00

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FGF13200BL00 HOT MOP LARGE BLUE 1BAND

Specifications

Approximate Head Weight
24 oz
Mop Head Band Option
Band
Mop Head Band Size
1.0000 in - 1 in
Mop Head Color
Blue
Mop Head Material
Synthetic Yarn
Mop Head Type
Cut End
Mop Type
Deck Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data