Motion
FGF16700WH00

Rubbermaid
FGF16700WH00

Deck Mop Head - Cut End, Cotton Material, Color: White, Connector Type: Screwflat
Mi Item #03871668
MFR #FGF16700WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF16700WH00

Deck Mop Head - Cut End, Cotton Material, Color: White, Connector Type: Screwflat
Mi Item #03871668
MFR #FGF16700WH00

Mfr description
FGF16700WH00 DURA PRO 4PL COTTON 20 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Approximate Head Weight
    20 oz

Details

  • Connector Type
    Screwflat
  • Mop Head Color
    White
  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)