Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF16900WH00

Deck Mop Head - Cut End, Cotton Material, Color: White, Connector Type: Screwflat
MI ITEM #03871670
MFR #FGF16900WH00

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FGF16900WH00 DURA PRO 4PL COTTON 32 OZ

Specifications

  • Mop Type
    Deck Mop
  • Mop Head Type
    Cut End
  • Mop Head Material
    Cotton
  • Connector Type
    Screwflat
  • Approximate Head Weight
    32 oz
  • Mop Head Color
    White
  • Ply
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text