Specifications
Dimensions
- Approximate Head Weight16 oz
- Mop Head Band Size1 in
Details
- Mop Head Band ColorOrange
- Mop Head Band OptionBand
- Mop Head ColorWhite
- Mop Head MaterialCotton
- Mop Head TypeCut End
- Mop TypeDeck Mop
- Ply8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)