Motion
CP-15-3MR
Clamping Plate - Use with Poly Chain/GT/GT2/HTD/Timing Belts, Includes Bolts, Aluminum Material
Mi Item #03871718
MFR #CP-15-3MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Plate - Use with Poly Chain/GT/GT2/HTD/Timing Belts, Includes Bolts, Aluminum Material
Mi Item #03871718
MFR #CP-15-3MR

Mfr description
CP-15-3MR CLAMPING PLATE
  • Clamping Plates allow maximum clamping strength for long-length belting used in linear drives
  • Clamping Plates are aluminum
  • Bolts are included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    15 mm
  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Clamp Material
    Aluminum
  • Compatible Belt Type
    Poly Chain, GT, GT2, HTD, Timing
  • For Use With
    Long Length Synchro Belting
  • Includes
    Includes Bolts
  • Manufacturer Catalog Number
    7887-0205
  • Manufacturer Upc Number
    072053979954
  • Material
    Aluminium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)